x

Take 15% off your entire order!

Offer applied at checkout

+

Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height

Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height

Item #: WBB2232640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height

This 1 1/8" ID x 2 1/4" OD paper filter element is high quality and highly efficient. These filters have a large capacity for holding dust which allows for longer intervals between replacement. 2 1/4" total height.

  • BRAND Milton
  • MANUFACTURERS PART NUMBER 1052-1
  • COLOR FINISH Black & White
  • LENGTH INCHES 2-1/4
  • WIDTH INCHES 2-1/4
  • HEIGHT INCHES 2-1/4
  • SAVINGS Everyday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height

Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height

Item #: WBB2232640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milton 1052-1 Paper Compressor Filter 1-1/8" I.D. x 2-1/4" O.D. 2-1/4" Height
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant