- Aluminum Oxide
- 6" Wide x 48" Length
- Grind Duty for more aggressive cut
- LS Low Stretch Resists Stretching for Precise
- Repeatable Finishes
- Medium Grit
Superior Abrasives 10665 Surf Cond Belt LS 48" x 6" Aluminum Oxide Medium - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Belt
PRICE
$263.80 Sold in packages of 4 / $65.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 4 |
| Color | Red |
| Manufacturers Part Number | 10665 |
| Grade | Medium |
| Tool Compatibility | Back Stand Sander, Bench Belt Sanders |
| Product Type | Surface Conditioning Belts |
| Abrasive Material | Aluminum Oxide |
| Brand | Superior Abrasives |