Nippers & Rebar Tools
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
High carbon steel; Precision ground for balance; Manufacturers Lifetime guarantee against defects; Professional grade trowel
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: Cast magnesium hand float designed for superb floating action on cement The 16" blade features beveled edges and smooth rounded corners that gives this float the perfect "broken-in" feel The wider blade on this float covers more area on big jobs Durable, lightweight magnesium smooths and levels the concrete before finishing The ProForm® soft grip handle is precisely positioned to give the float perfect balance for professional floating with less fatigue Kraft Tool's signature hand trowel with patented ProForm® soft grip handle (US Patent #6,473,939 B1 and US Patent #6,821,468 ...