Nippers & Rebar Tools
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
Features: The 10-1/2" Wide London blade carries mortar towards the toe of the blade, away from the handle The wide blade holds more mortar making it a popular pattern for stonework and block The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness Forging also assures product consistency Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness Each W.Rose™ masonry trowel features a tapered ground blade for flexibility The forged steel blade and shank offer strength and integrity with no internal ...
High carbon steel; Precision ground for balance; Manufacturers Lifetime guarantee against defects; Professional grade trowel
60"L X 12"W Big Blue Bull Trowel, Worm Gear Bracket Flexible blue steel blade; Rounded ends eliminate lap marks; U-channel back bone; Worm Gear Adjustable Bracket (13-272) included
The Beta MC10 hand tool set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 34-piece set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 offset hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy-duty diagonal cutting nippers 160 mm; 1 heavy duty combination pliers, slip- proof double layer PVC coated handles, industrial finish 180 mm; 1 extra-long needle knurled nose pliers, slip- proof double layer PVC coated handles, industrial finish ...