#10A x 2" Tamper-Proof Security Sheet Metal Screw - TP3 Pan Trilobular Head - 410 SS - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
#10A x 2" Security Sheet Metal Screw - Pan Trilobular Head - 410 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Triangular recessed drive offers three times the security of ordinary sheet metal screws.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Triangular recessed drive offers three times the security of ordinary sheet metal screws.
PRICE
$47.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #10 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Trilobular |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Sheet Metal Screw |
| Manufacturers Part Number | 8.10A2PS |
| Grade | 410 Stainless Steel |
| Brand | Tamperproof Screw |