Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184099

MPN #: 4.10A112BS

#10AB x 1-1/2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 100

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$53.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
53.95
Buy 6 units - 10 units
51.95Save $2.00 (4%)
Buy 11+ units
49.95Save $4.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size#10
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Sheet Metal Screw
Manufacturers Part Number4.10A112BS
Grade18-8 Stainless Steel
BrandTamperproof Screw