Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2216024

MPN #: 51505

#10AB x 2-1/2" Security Sheet Metal Screw - Flat Hex Socket Head - 302HQ/18-8 SS - USA - 100 Pk

Product Description
Security Sheet Metal Screws provide an added level of security with a drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Offers a high degree of security & requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Drill Size5/32 in
Size#10
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

DriveHex Socket - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Sheet Metal Screw
Package Quantity100
Manufacturers Part Number51505
Full or Partial ThreadFull
Grade302HQ/18-8 Stainless Steel
BrandTamper-Pruf Screws