Tripp Lite's P581-010, Displayport Male to DVI-D Male 10ft Cable, allows you to connect a computer with a DisplayPort connection, to a HDTV or Computer Monitor with a DVI connection. Digital Video signals are passed through, with full 1080p video resolution supported. Fully molded ends ensure long life enjoyment.
The P581-010 is a Passive adapter, and requires the host computers displayport to be DP++ ( Displayport ++ ), which allows HDMI and DVI signals to be passed through; check your computers documentation for compatibility. 3-year limited warranty.
Tripp Lite Displayport with Latches to DVI-D Single Link Adapter (M/M), 10 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 10 in |
Product Details
| Type | DisplayPort Cable |
| Material | PVC, Metal |
| Connector End 1 Type | DISPLAYPORT (MALE) |
| Package Quantity | 1 |
| Description | Displayport Male to DVI-D Male Cable |
| Color | Black |
| Manufacturers Part Number | P581-010 |
| Connector End 2 Type | DVI-D SINGLE LINK (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |