Tripp Lite VGA Monitor Extension Cable, 640x480 (HD15 M/F), 10 ft.
Tripp Lite's VGA monitor extension cable will extend the reach of a monitor cable by an additional 10ft. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Shielded for maximum EMI/RFI protection. TheHD15 male and HD15 female connectors are molded and have integral strain relief to ensure they last a long time.
Note: For use with monitors with resolutions up to 640x480 ( VGA Std ). For higher resolution monitors, please use P500-010.
Tripp Lite VGA Monitor Extension Cable, 640x480 (HD15 M/F), 10 ft.
|
Questions & Answers (0)
Product Description
PRICE
$12.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 10 in |
Product Details
| Type | VGA Cable |
| Material | PVC, Metal |
| Connector End 1 Type | HD15 (MALE) |
| Package Quantity | 1 |
| Description | VGA Monitor Extension Cable |
| Color | Black |
| Manufacturers Part Number | P510-010 |
| Connector End 2 Type | HD15 (FEMALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |