x

Take 15% off your entire order!

Offer applied at checkout

Libman Commercial 10" Step-On Dustpan, Green/White - 1150 - Pkg Qty 4

Libman Commercial 10" Step-On Dustpan, Green/White - 1150 - Pkg Qty 4

Item #: WBB2232830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $21.60 / Pkg of 4

Save $1.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Libman 10" Step-On Dustpan, Green/White - 1150

This Libman Step-On Dust Pan is 10" wide and limits the number of times needed to stoop down when sweeping due to its built-in foothold. It has teeth molded into the pan to remove debris from the broom fibers, along with a sanoprene rubber lip that creates a floor seal making debris cleaning easier. It also has sanoprene molded rubber around the foothold to prevent sliding. The handle conveniently snaps onto broom handles or can be hung by the hanger hole for easy storage. The pan is injection molded with heavy duty polypropylene.

  • LENGTH INCHES 13-4/9
  • WIDTH INCHES 10
  • HEIGHT INCHES 3-1/2
  • COLOR FINISH Green/White
  • BRAND Libman Commercial
  • CONSTRUCTION Plastic
  • DESCRIPTION Step-On Dustpan
  • MANUFACTURERS PART NUMBER 1150
  • PACKAGE QUANTITY 4
  • TYPE Handheld/No Lid
  • WEIGHT LBS 0.69
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libman Commercial 10" Step-On Dustpan, Green/White - 1150 - Pkg Qty 4

Libman Commercial 10" Step-On Dustpan, Green/White - 1150 - Pkg Qty 4

Item #: WBB2232830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant