- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3622 10s11n/F 10w General Service W/ Intermediate Base Bulb - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Satco General Service Incandescent Lamps
PRICE
$8.80 Sold in packages of 10 / $0.88 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Height | 1-3/8 |
| Base | Intermediate (E17) |
| Diameter | 1-3/8 in |
Product Details
| Bulb Color Family | White |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 10 W |
| Lamp Code | 10S11N/F |
| Voltage | 120 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S3622 |
| Lumens | 80 |
| Shape | S-11 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E17 |