SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

Item #: WBB406570

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $792.00

$132.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10X1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc. Type B thread for molded or through holes in thin metal, non-ferrous castings. Flat undercut heads are used when a flat head is desired on shorter length screws.

Weights & Dimensions

  • Threads per Inch 16
  • Head Flat Undercut ft
  • Size #10
  • Length 1/4 in

Product Details

  • Package Quantity 10000
  • Drive Phillips
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 1004BPU
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 02, 2015

    Global has it!
    Your review:
    This screw is a highly specialized design. After an unsuccessful exhaustive online search, I found them at Global. Not only didn't I have to buy a minimum of 50,000 pieces from an overseas supplier and wait six months, but Global has them in stock. Global is my go to company on hard to find items.
  • Reviewer: Anonymous

    Date: August 29, 2014

    This is the source
    Your review:
    These are a VERY specialized screw. I searched EVERYWHERE and Global Industrial was the only place I found that had them, and they were IN STOCK!. This is my third box of 10,000.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

#10 x 1/4 Phillips Flat Undercut Self Tapping Screw Type B Fully Threaded Zinc - Pkg of 10000

Item #: WBB406570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant