Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14"   - Pkg Qty 24

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14" - Pkg Qty 24

Item #: WBB210419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.87 ea.

Minimum Quantity: 3

Price: $68.88 / Pkg of 24

Save $3.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Royal Blue Fast Food Tray - Pkg Qty 24

Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Vollrath® Traex Fast Food Tray, Royal Blue, 14-1/4" X 10-9/16" - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Orange Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Black Fast Food Tray - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Winco FFT-1826 Plastic Sheet Tray - Pkg Qty 12

Cambro 1216FF186 - Tray Fast Food 12" x 16",  Navy  Blue - Pkg Qty 24

Cambro 1216FF186 - Tray Fast Food 12" x 16", Navy Blue - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers

Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers

Global Industrial™ 3 Shelf Bench Pick Rack - 12 Yellow Plastic Shelf Bins 8 Inch Wide 33x12x21

Global Industrial™ 3 Shelf Bench Pick Rack - 12 Yellow Plastic Shelf Bins 8 Inch Wide 33x12x21

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 10"L x 14"W overall." Diameter. Sold in package quantity of 24. Priced each.

Weights & Dimensions

  • Width 14 in
  • Length 10 in

Product Details

  • Brand Vollrath
  • Package Quantity 24
  • Description Fast Food Tray
  • Material Polypropylene
  • Manufacturers Part Number 86100
  • Shape Rectangular
  • Color Family Red

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 86100 - Fast Food Tray, Red, 10" x 14"   - Pkg Qty 24

Vollrath® 86100 - Fast Food Tray, Red, 10" x 14" - Pkg Qty 24

Item #: WBB210419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant