10X2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
Model # :WBB410492
MPN #: 1032DPG
#10 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #10 |
| Head | Bugle |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Dacrotized |
| Package Quantity | 1000 |
| Manufacturers Part Number | 1032DPG |