Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

Item #: WBB404908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#6 x 1-1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 6000

#6 x 1-1/2 Phillips Flat Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 6000

#6 x 3/8 Phillips Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000

#6 x 3/8 Phillips Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless  Pkg Of 50

#8 X 3/4 Phillips Flat Head Sheet Metal Screw - 18-8 Stainless Pkg Of 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs

8-15X1 1/4 Combination (slot/phil) Pan Head Self Tapping Screw Type A Full Thread Zinc Bake 4000 pcs

#10 x 1-1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 3000

#10 x 1-1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 3000

10X3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Threads per Inch 12
  • Head Flat ft
  • Size #10
  • Length 3/4 in

Product Details

  • Package Quantity 3000
  • Drive Square
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 1012AQF188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

#10 x 3/4 Square Flat Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 3000

Item #: WBB404908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant