Model # :WBB425533
MPN #: 310610RS303
#10 x 3/8 Five Sixteenths Round Spacer Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
10X3/8 Five Sixteenths Round Spacer Stainless steel. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Size | 10 |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 310610RS303 |
| Shape | Round |