Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB417568

MPN #: 1048DPG188

#10 x 3 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel - Pkg of 350

Product Description
10X3 Phillips Bugle Head Exterior Wood Deck Screw 18-8 Stainless Steel. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size#10
HeadBugle

Product Details

DrivePhillips
Country of OriginImport
FinishStainless Steel
Package Quantity350
Manufacturers Part Number1048DPG188