SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

Item #: WBB410493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $254.95

Save $12.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#8 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk.

Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk.

#10 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#8 x 3 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#8 x 3 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 2000

#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

#6 x 2-1/2 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 3000

#6 x 1-1/4 Coarse Thread Type 17 Point Deck Screw 18-8 Stainless 3000 Pack

#6 x 1-1/4 Coarse Thread Type 17 Point Deck Screw 18-8 Stainless 3000 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10X4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Weights & Dimensions

  • Head Bugle ft
  • Size #10
  • Length 4 in

Product Details

  • Package Quantity 1000
  • Drive Phillips
  • Country of Origin Import
  • Finish Dacrotized
  • Manufacturers Part Number 1064DPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

#10 x 4 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized - Pkg of 1000

Item #: WBB410493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant