Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 6 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 500

#10 x 6 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 500

Item #: WBB401659

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#8 x 1-1/4 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board,2000 pcs

#8 x 1-1/4 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board,2000 pcs

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

#6 x 1" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate Finish - UNC - Pkg Of 100

#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 1 lb

#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 1 lb

#7 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

#7 x 2 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 3000

#8 x 1 5/8 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1 5/8 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1-1/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 1-1/4 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2000

#8 x 2-1/2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2500

#8 x 2-1/2 Square Recess Drive Bugle Head Coarse Thread Drywall Screw Black Phosphate - Pkg of 2500

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10X6 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.

Weights & Dimensions

  • Head Bugle ft
  • Size #10
  • Length 6 in

Product Details

  • TPI 8 to 9
  • Package Quantity 500
  • Drive Phillips
  • Country of Origin Import
  • Material Steel
  • Finish Black Phosphate
  • Manufacturers Part Number 1096CPG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 6 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 500

#10 x 6 Phillips Recess Bugle Head UNC Drywall Screw Black Phosphate Particle Board - Pkg of 500

Item #: WBB401659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant