Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB2679401

MPN #: LED-SM15DL/WT

Amax Lighting 15" Round Platter LED Flush Mount Light, 40W, 120V, 3000K, White

Product Description

The Amax down light fixture LED-SM15DL/WT is an elegant addition to your bedroom, bathroom, vanity or foyer areas, a true touch of luxury and solid sumptuousness that can be seen from afar with little effort. The LED-SM15DL/WT down light fixture has been designed with a solid white frame that displays quality craftsmanship. This is a contemporary energy-efficient designed 15 in., 40-Watt dimmable 2500 Lumen output wall mount fixture with an integrated LED array that provides an ample amount of long lasting light and costs little to operate. It uses less energy than fluorescent lights, lasts longer and is maintenance free. This includes a heavy gauge and low profile steel housing. Perfect for ceiling and wall mounting applications. The LED-SM15DL/WT is available in warm White (3000K). This includes mounting hardware and an installation guide. Note: This elegant and energy-efficient ceiling fixture is dimmable when used with a compatible LED rated dimmer. The LED-SM15DL/WT measures 1 in. height, 15 in. width.

PRICE
$81.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Height1 in
Number of LED Bulbs1 lbs

Product Details

TypeLED Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000 K
ColorWhite
CRI90+
Mounting LocationFlush Mount
Wattage40 W
Voltage120 V
MaterialMetal, Plastic
Package Quantity1
Manufacturers Part NumberLED-SM15DL/WT
Base TypeChip on Board
Lumens2400
ShapeRound
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star