Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223594

MPN #: CAL SSFAWL-11P

11 Step 16"W Stainless Steel Fold and Store Rolling Ladder - Perforated Tread w/ Cal OSHA Handrail

Product Description
11 Step 16"W Stainless Steel Fold and Store Rolling Ladder - Perforated Tread w/ Cal OSHA Handrail

This ladder can be easily folded for storage or transportation and offers "tilt and roll" mobility when setup. Type T304 stainless steel is ideal for corrosive environment or general warehouse applications. 2.5" diameter rubber pads on front keep ladder secure. Large 10" rubber semi-pneumatic wheels roll easily on rough surfaces. Step treads are 16" wide and ladder comes with a 14" deep top step. Tilt and roll mobility allows for easy maneuverability of ladder. Built to OSHA and ANSI standards. 32"Wx84"D base dimensions. 16"Wx14"Dx110"H top step dimensions.

PRICE
$3,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth84 in
Height143 in
Weight Capacity350 lbs
Height to Top Step/Platform9 ft 2 in
Top Step Depth14 in
Step Width16 in
Handrail Height42 in

Product Details

Assembly RequiredYes
Number of Steps11
Percent Recycled Content100%
Step TypePerforated
MaterialStainless Steel
Manufacturers Part NumberCAL SSFAWL-11P
BrandBallymore

Compliance & Certifications

CertificationsCal OSHA and ANSI
Environmentally FriendlyYes