Tri-Arc 11 Step Industrial Access Stairway Ladder, Grip Strut
|
Questions & Answers (0)
Product Description
11-Step, 104-1/2" top step height industrial access stairway provides code compliant and safe access to mezzanines, platforms, roofs or other elevated areas requiring access. The ladder is designed on a 45-degree climbing angle allowing forward, stairway descent. The stairs are 24" wide and have a serrated tread surface which provides excellent slip resistance. Ships fully assembled. Gray color finish.
PRICE
$1,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Height | 142-1/2 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 104-1/2 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Platform Height | 8-2/3 ft |
Product Details
| Number of Steps | 11 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | WISS111242 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |