Features:
- Nylon Cable Ties permanently secure cords, cables, bags, etc
- Black UV stabilized
- Tamper proof - Designed to securely lock
Model # :WBB3203494
MPN #: CTUV1140
Weights & Dimensions
| Length | 11 |
| Width | 1/8 in |
| Tensile Strength | 40 |
Product Details
| Type | UV Resistant |
| Material | Nylon |
| Package Quantity | 500 |
| Color | Black |
| Manufacturers Part Number | CTUV1140 |