- Material: Brass
- Height: 13 3/4" From Wall To Pedal Tip
- Plating: Chrome-Plated
- Inlet: 1/2" Npt Female
- Outlet: 1/2" Npt Female On Top
- Lead Free: Y
- Centers: 2 1/2" On Top
Allpoints 1101188 Valve, Pedal, H&C, Wall, Leadfree For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B0504 |
| Type | Valve, Valve Part |
| Brand | T&S Brass |