Milton 1106 Deluxe Filter/Regulator Polycarbonate Bowl w/Metal Guard 1/4" NPT 150 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT deluxe FR duo combines the filter and regulator with brass fittings. The filter has an automatic overnight drain and the regulator is the relieving type. This pre-assembled unit has polycarbonate bowls with metal bowl guards and includes a gauge. Offers a maximum pressure of 150 PSI and 48 SCFM. 40 micron filter element.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-1/4 in |
| Height | 2-3/4 in |
| Connection Size | 1/4 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Polycarbonate with Metal Guard |
| CFM | 48 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1106 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |