x

Take 15% off your entire order!

Offer applied at checkout

Guardian 11171, Seraph Construction Harness, D-Rings, XL-2XL

Guardian 11171, Seraph Construction Harness, D-Rings, XL-2XL

Item #: WBB2193082

(1)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$102.72 up to 12% OFF

Price: $90.00

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FallTech® Harness/Lanyard Combination Set

FallTech® Harness/Lanyard Combination Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17530

Protecta®® FIRST™ Vest-Style Harness, AB17530

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Protecta®® FIRST™ Vest-Style Harness, AB17550

Protecta®® FIRST™ Vest-Style Harness, AB17550

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardian 11171, Seraph Construction Harness, D-Rings, XL-2XL

Streamlined and efficient, the Seraph Harness expands upon the features offered by the Guardian Fall Protection Velocity Harness, and is perfectly suited for a variety of fall protection applications. The Seraph Harness is designed with a back pad, shoulder pads, and improved elasticity in the shoulders for added comfort. It is also quick and easy to adjust, and offers break-away lanyard keepers.

Features:
  • 5 points of adjustment
  • Adjustable dorsal D-ring
  • Quick-adjust torso buckles
  • Superior flexibility and comfort

  • WIDTH INCHES 10
  • DEPTH INCHES 14
  • HEIGHT INCHES 8
  • COLOR FINISH Red
  • BRAND Guardian Fall Protection
  • DESCRIPTION Seraph Construction Harness
  • MANUFACTURERS PART NUMBER 11171
  • MATERIAL(S) Polyester, Nylon, Galvanized Steel
  • SIZE XL/2XL
  • TYPE Full Body Harness
  • LIMITED WARRANTY 2 years
  • WEIGHT LBS 5.6
  • APPROVALS OR CERTIFICATIONS OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12
  • WEIGHT CAPACITY 130-420 lbs
  • PROMOTION Everyday Low Price
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT Yes
  • TENSILE STRENGTH 5,000 lbs
  • RING TYPE Dorsal And Side D-rings
  • CHEST CONNECTION TYPE Pass-Through
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 14, 2018

    Wonderful product!
    Your review:
    This product is a great product. It is an easy harness to put on and fits very well. We used this for hours on end and never had any problems.
Product Q & A

There are no questions for this product.

Accessories
D-Ring Anchor Plates, DBI-Sala™ 2101630

D-Ring Anchor Plates, DBI-Sala™ 2101630

Item #: B312189

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$46.34

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL

Item #: 436720

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

3M™ Skull Screws™ Corded Earplugs P1301, 120 Pairs/Box

3M™ Skull Screws™ Corded Earplugs P1301, 120 Pairs/Box

Item #: B722243

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$97.95

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension

Item #: B966433

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.75

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian 11171, Seraph Construction Harness, D-Rings, XL-2XL

Guardian 11171, Seraph Construction Harness, D-Rings, XL-2XL

Item #: WBB2193082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant