1117CH Jacket Hanger-Concave, 17"L, Wood-Natural, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Concave Jacket Hangers - 17" Natural Gloss Finish with Gold Hardware. 1/2" thick. Concave shape to add fullness to garments on the rack. Great for imprinting your company's logo!.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Jacket Hanger-Concave |
| Color | Brown |
| Manufacturers Part Number | 1117CH |
| Brand | Nahanco |
Warranty
| Warranty | 30 days |