- Aluminum Oxide
- 3" Diameter
- Type R Attachment Type
- X-Weight
- Grit 180
Superior Abrasives 11234 QC Disc Type R 3" Aluminum Oxide Very Fine - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Quick Change Disc
PRICE
$43.00 Sold in packages of 50 / $0.86 ea
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Disc Type | Quick Change Disc |
| Grit | 180 |
| Backing Material | Cloth |
| Tool Compatibility | Quick Change, Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 50 |
| Manufacturers Part Number | 11234 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Quick Change Disc Coated |
| Attachment Type | TR |
| Brand | Superior Abrasives |