Waldmann 112573001-00514271 Lumatris 90 LED LED Machine Luminaire, 31 Watts
Write a Review
|
Questions & Answers (0)
Product Description
The Lumatris is designed with the latest in LED technology, combining high light output with specially designed optics to accentuate accessible light without glare or heat. The Lumatris is constructed of strong, anodized aluminum and 4mm thick safety glass. Its 50,000 hours of maintenance-free operation equals energy and cost savings. Additionally, the eco-mode option allows for even 30% less energy consumption. That, along with the characteristics of LED industrial fixtures makes the Lumatris an ideal choice for even the most volatile machining environments.
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Screw down mounting bracket |
| Wattage | 31 W |
| Voltage | 24 DC V |
| Color Temperature | 5600/6000 K |
| Number of Lamps | 90 |
| Material | Anodized Aluminum |
| Color | Silver |
| Series | Lumatris |
| Manufacturers Part Number | 112573001-00514271 |
| CRI | 80 |
| Brand | Waldmann Lighting |