Scissors
Availability
Brand
Length
Type
Price
Related Products
MIDWEST® POWER CUTTER® Long Cut Aviation Snip feature a 3inch length of cut for fewer rebites when cutting long sheets of thin material and a wide opening for cutting vinyl siding nail lip and ribbed roofing material. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. ...
Features: Handle: Round Basic Shape for Fast Turning. Convex Shape for increased hand-torque Luxury rubber handle provides the soft and easy-to grip feeling Neck: Rounded neck for fine adjustment work. High torque under wet, dry, oil condition 23pcs wood carving blades high quality SK5 steel guarantees an extremely tough cutting edge resistant to fracture and thus accident-proof Enclosed precision jeweler screwdriver with storage case: Cover all your daily needed, only one set for all applications: easier to use-safe to work with
MIDWEST® Offset Right Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...
Milwaukee® Aviation Snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt Lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. Ideal for straight cuts. Features: Forged Serrated Blades Bolt Lock Chrome Plated Flush Pivot Bolt One-Handed Metal Lock Thumb Lock Ergonomic Grips Lanyard Hole Up to 22-gauge Stainless 18 gauge cold-rolled steel.
Finger-Friendly® microscopic ceramic blade that's quick, easy and a safe substitute for scissors or traditional safety knives. Slice® Safety Cutters are perfect for clipping, removing shrink-wrap, opening clamshell plastic packaging, paper and more. Features: Perfect for "knife free" facilities Clean-room friendly no oily blades Zirconium Oxide ceramic blade lasts longer than steel Does not conduct electricity Built-In magnet and key-ring hole Finger-friendly® design Rubberized non-slip paint finish Durable ABS plastic housing For left and right handers Hassle-free industrial packaging ...