Lubricators
Related Products
This 1/4" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. This metal bowl has a capacity of 6 ounces. Maximum of 150 PSI and 48 SCFM.
Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-3F, Aluminum, 3/8" NPT, 300 PSI, Female Aluminum Muffler 3/8" Female features a 50 mesh, self cleaning, stainless steel screen, corrosion resistant aluminum shell, high flow, minimal back pressure.
This 3/8" NPT Milton micro filter is supplied with pre-assembled automatic overnight drain 3 stage baffle system and a porous bronze 40 micron filter element. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems. The corrosion resistant metal bowl has a capacity of 6 ounces. Maximum of 250 PSI and 75 SCFM.
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Drop regulator controls oil flow. Gauge that allows reading the air pressure in PSI and Map. Recommended oil: Class 1 (ISO VG32)
This 1/2" desiccant dryer system will give you constant pressure with clean oil free dry air to your spray gun or pneumatic tool. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry compressed air as low as -30 degrees Fahrenheit. Includes the initial supply of desiccant. Maximum of 250 PSI.