These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.
Features:
- Utility Round Dome Marker
- White Pole 72" Length
- 48" Above Ground
- Green Color Enhancer # B225CS
- Text / Graphics: Caution Sewer Pipeline Before Digging, Opening or in case of Emergency Call