- Aluminum Oxide
- 1-1/2" Diameter
- X-Weight
- Grit 120
Superior Abrasives 11402 Coated PSA Disc Stick on 1-1/2" Aluminum Oxide Fine - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives PSA Disc
PRICE
$33.00 Sold in packages of 100 / $0.33 ea
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 1-1/2 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Red |
| Disc Type | PSA Disc |
| Grit | 120 |
| Backing Material | Cloth |
| Tool Compatibility | Right Angle Sanders |
| Package Quantity | 100 |
| Manufacturers Part Number | 11402 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | PSA Cloth Discs |
| Attachment Type | Stick On |
| Brand | Superior Abrasives |