Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1891804

MPN #: 114602A

114602A Round Dome Utility Electric Marker, White Pole 66"H, 42" Above Ground, Red

Product Description
114602A Round Dome Utility Electric Marker, White Pole 66"H, 42" Above Ground, Red

These round dome top utility markers are ideal for marking underground hazards and rights of way. 3-1/2" O.D. round white post with domed 3-1/2" I.D. color enhancer on the top. These are constructed of a durable, UV resistant, thermoplastic polymer material which is resistant to impact, ozone and hydrocarbons.

Features:
  • Utility Round Dome Marker
  • White Pole 66" Length
  • 42" Above Ground
  • Red Color Enhancer # B10014HVP
  • Text / Graphics: Danger High Voltage Powerline Call Before Digging
PRICE
$57.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth3-1/2 in
Height66 in
Weight2 lbs

Product Details

StyleB10014HVP
TypeUtility Markers
MaterialThermoplastic Polymer
Package Quantity1
DescriptionRound Dome Top Utility Electric Marker
ColorRed
Manufacturers Part Number114602A