PSA Discs
Grit
Type
Material
Color
Price
3M™ Stikit™ Gold Disc Roll 6" Dia. Aluminum Oxide P180 75 discs per roll - Pkg Qty 12
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P180
United Abrasives - Sait 35107 PSA Disc 6" Dia. 320 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Super Fine
Grit
320
Grit
80
United Abrasives - Sait 35132 PSA Disc 8" Dia. 220 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
8 in
Grade
Very Fine
Grit
220
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Coarse
Grit
50
United Abrasives - Sait 35020 PSA Disc 2" Dia. 24 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Extra Coarse
Grit
24