Tingley® 1150 Winter-Tuff® Ice Traction Spikes, Black, Studded Outsole, Large
|
Questions & Answers (0)
Product Description
Tingley® 1150 Winter-Tuff® Ice Traction Spikes, Black, Studded Outsole, LG
Winter-Tuff® Ice Traction Spikes - Help prevent slips and falls on ice and snow packed surfaces. If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury. 20 carbon steel studs dig into slippery surfaces to help keep you safe. Ideal Applications: Transportation, Utilities, DOT's, Municipalities and General Industry. Warning: Not recommended for use indoors. Studs can scratch floor surfaces.
Winter-Tuff® Ice Traction Spikes - Help prevent slips and falls on ice and snow packed surfaces. If you walk or work on ice or snow, you want to be sure to avoid a slip and fall injury. 20 carbon steel studs dig into slippery surfaces to help keep you safe. Ideal Applications: Transportation, Utilities, DOT's, Municipalities and General Industry. Warning: Not recommended for use indoors. Studs can scratch floor surfaces.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Large |
Product Details
| Outsole Design | Studded |
| Type | Ice Traction Spikes |
| Material | Rubber |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Description | Winter-Tuff® Ice Traction Spikes |
| Color | Black |
| Manufacturers Part Number | 1150.LG |
| Primary Use | Cold Weather Protection |
| Traction Material | Rubber |
| Brand | Tingley |