Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slip Joint Pliers

19 Results
Slip Joint Pliers

Slip Joint Pliers

CompareImageStyleLengthHandle StyleHandle MaterialHandle Color FamilyWire CutterModel #Price
IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier
Standard
6 in
Comfort Grip
Plastic
Blue/Yellow
No
Ships Same Day
WBB222914
as low as

$16.25

Save $1.25 (7%)
Stanley 84-097 6-3/4" Basic Slip Joint Plier
Standard
6-3/4 in
Plastic Dipped
Plastic
Black/Yellow
No
Ships Same Day
WBB983441
$8.30
Crescent® 6" Z2 Dipped Handle Slip Joint Pliers
Curved
6-3/8 in
Straight
Dipped
Rawhide
-
WBB3078588$13.50
Crescent® 8" Z2 Dual Material Slip Joint Pliers
Curved
8-5/8 in
Straight
Dual Material
Black, Rawhide
Yes
WBB3078600$14.50
Beta 1153INOX 5-7/8" Adjustable Pliers, Two Position
Adjustable Pliers
5-7/8 in
Safe Grip
Stainless Steel
Silver
No
WBB3196107$179.95
Crescent® 8" Z2 Dipped Handle Slip Joint Pliers
Curved
8-1/8 in
Straight
Dipped
Rawhide
Yes
WBB3078599$19.50
Stanley 84-098 8" Basic Slip Joint Plier
Standard
8 in
Plastic Dipped
Plastic
Black
No
Ships Same Day
WBB983442
$13.25
Stanley 84-055 6-3/4" Combination Slip Joint Plier
Standard
6-3/4 in
Comfort Grip
Plastic
Black/Yellow
No
Ships Same Day
WBB983426
$6.40
Beta 1048N 9-13/16" Slip Joint Pliers, Chrome Vanadium Steel, Slip-Proof PVC Handles
Slip Joint
9-13/16 in
Comfortable Grip
PVC
Orange
No
WBB3195985$48.95
Crescent® 6" Z2 Dual Material Slip Joint Pliers
Curved
6-3/4 in
Straight
Dual Material
Black, Rawhide
Yes
WBB3078590$15.25
Showing 1-10 of 14 results
Clamp Pliers

Clamp Pliers