Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. TRFC CNTRL SIGN REFL SPD LMT 15.
Brady® Speed Limit 15, HIP Reflective Speed Limit Sign, Aluminum, 12"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18" x 12" |
| Thickness | .0902 in |
Product Details
| Sign Legend | Speed Limit 15 |
| Type | Speed Limit 15 |
| Color | Black/White |
| Mounting Location | Corner Holes |
| Illumination | Not Illuminated |
| Material | Aluminum |
| Legend Heading | Notice |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 115240 |
| Indoor/Outdoor | Indoor/Outdoor Use |
| Reflective Type | High-Intensity Prismatic (HIP) |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 175 °F °F |
| Shape | Rectangle |
| Brand | Brady |