IDEM 116016 RPR Magnetic Non Contact Switch, 8Way, 2NC 1NO, M12
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 116016 RPR Magnetic Non Contact Switch, 8Way, 2NC 1NO, M12
All IDEM Magnetic Non Contact Safety Switches are designed to conForm to EN60947-5-3 and can be used as directed by ISO12100, ISO14121 and EN60204-1. They have magnetic sensing which provides a wide (>12mm) sensing distance and provides high tolerance to misalignment after sensing. They can operate from 4 directions even in extreme environments of temperature and moisture. They have volt free high power switching capability (either 1A or 2A ac/dc) and can be used independently to switch low risk applications, or connect to a Safety Relay to provide higher safety levels. IDEM Magnetic Non Contact Safety Switches are designed to interlock hinged, sliding or removable guard doors. They are specifically advantageous when: (a) Poor guard alignment exists and a wide tolerance to misalignment is a requirement. (b) High levels of hygiene is a requirement, e.g. high pressure chemical or water hosing in the food industry environment. (c) Environments where high switching capacity is a requirement. When used in combination with Dual Channel Safety Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. Magnetic High Power Switching up to 230Vac 2A. Choice of miniature, compact, wide or barrel type housings. Dual channel safety output 2NC (1NO auxiliary optional). Choice of Plastic or Stainless Steel 316 (Food Industry compatible). Wide switching distance up to 12mm. High temperature stability up to 80C (plastic) or 105C (stainless steel). High tolerance to guard misalignment. Resistance to many organic and inorganic chemicals. Enclosure protection to IP67 or IP69K. Resistant to high temperature hosing and detergent washdown. ConFormance to EN60947-5-3 PDF-S. Volt free contacts - up to 230Vac 2A and 24Vdc 2A (internally fused). M30 threaded body - easy to mount.
All IDEM Magnetic Non Contact Safety Switches are designed to conForm to EN60947-5-3 and can be used as directed by ISO12100, ISO14121 and EN60204-1. They have magnetic sensing which provides a wide (>12mm) sensing distance and provides high tolerance to misalignment after sensing. They can operate from 4 directions even in extreme environments of temperature and moisture. They have volt free high power switching capability (either 1A or 2A ac/dc) and can be used independently to switch low risk applications, or connect to a Safety Relay to provide higher safety levels. IDEM Magnetic Non Contact Safety Switches are designed to interlock hinged, sliding or removable guard doors. They are specifically advantageous when: (a) Poor guard alignment exists and a wide tolerance to misalignment is a requirement. (b) High levels of hygiene is a requirement, e.g. high pressure chemical or water hosing in the food industry environment. (c) Environments where high switching capacity is a requirement. When used in combination with Dual Channel Safety Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. Magnetic High Power Switching up to 230Vac 2A. Choice of miniature, compact, wide or barrel type housings. Dual channel safety output 2NC (1NO auxiliary optional). Choice of Plastic or Stainless Steel 316 (Food Industry compatible). Wide switching distance up to 12mm. High temperature stability up to 80C (plastic) or 105C (stainless steel). High tolerance to guard misalignment. Resistance to many organic and inorganic chemicals. Enclosure protection to IP67 or IP69K. Resistant to high temperature hosing and detergent washdown. ConFormance to EN60947-5-3 PDF-S. Volt free contacts - up to 230Vac 2A and 24Vdc 2A (internally fused). M30 threaded body - easy to mount.
PRICE
$204.37
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | RPR |
| Quick Connect (QC) | 8 |
| Description | Magnetic Non Contact Switch |
| Circuits | 2NC 1NO |
| Color | Red |
| Manufacturers Part Number | 116016 |
| Conduit | M12 |
| Brand | Idem |