For use with ALC cabinet blaster 40389 & 40390; 18" long; 6" gauntlet opening; Unlined rubber glove; 100% natural rubber from coagulated natural latex
ALC 11640 Blast Gloves, Rubber
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 5/16 in |
| Weight | 2 lbs |
Product Details
| Type | Blast Gloves |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 11640 |
| Brand | ALC |