Mixed Plier Sets
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
Irwin® Vise-Grip® 4 Pc. Original Locking Pliers Kit Bag Set: 10CR, 7R, 6LN, 5WR Includes: 10CR 10" Fast Release Curved Jaw Locking Pliers 7R 7" Fast Release Straight Jaw Locking Pliers 6LN 6" Original Long Nose Locking Pliers 5WR 5" Original Curved Jaw Locking Pliers w/ Wire Cutter Kit Bag Features: Ideal for tightening, clamping, twisting and turning Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Classic Trigger Release designed to provide maximum locking force Hardened teeth are designed to grip from any angle
Features: Easily convert for use on internal and external rings by moving convenient adjusting levers Each pliers includes five pairs of color-coded tips for maximum versatility Hex-shaped locking guides firmly hold tips in place Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue Spring-loaded handles speed work
Features: Tool roll made of hard-wearing polyester fabric. For the small to medium sized electrical contractor who needs to have a set of insulated tools at hand at all times and wants the very best Specific assortments to meet the needs of demanding trade professionals All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements Dimensions rolled-up (W x H x D): 4 33/64 x 4 33/64 x 12 19/32" (115 x 115 x 320 mm)
Greenlee K210 Premium Crimping Tool With 3 Die Sets Features: Storage for two sets of crimping dies in the handles No tools needed to change dies Precision mechanism for smooth crimping cycles Hardened mechanism components for long term durability Cushioned handles for comfort Full cycle mechanism assures complete crimps, but tool can be opened in mid-cycle if necessary Equipped with 3 crimping die sets for 22-10 AWG insulated terminals (red, yellow, blue), 22-10 AWG uninsulated terminals, and 26-8 AWG wire ferrules Includes: 10873, 10874 And 10875 Die Sets
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; the 6-inch insulated combination pliers are ideal for use in a wide variety of utility, electrical, and telecommunication applications. Features: 6-1/4 inch Combination Pliers Features flat serrated gripping jaws, tapered gripping jaws and double knife-edge side-cutters Engineered Nylon 11 injection molded to tool for maximum personal protection Exceeds International ...