Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Needle Nose Pliers

43 Results
Straight Long Nose Pliers

Straight Long Nose Pliers

CompareImageHandle Color FamilyHandle TypeJaw SurfaceLengthTypeWire CutterModel #Price
IRWIN VISE-GRIP® 2078219 6" Long Nose Plier
Blue/Yellow
Comfort Grip
Serrated
6 in
Long Nose
Yes
Ships Same Day
WBB222873
as low as

$16.75

Save $2.50 (13%)
Williams® High Leverage Chain Nose Plier, Plastic Dipped Handle, 8"L, Blue
Blue
Plastic Dipped
Smooth
8 in
Long Nose
No
WBB3191132$28.95
Williams® Duck Bill Plier, Plastic Dipped Handle, 6-1/2"L, Blue
Blue
Plastic Dipped
Smooth
6-1/2 in
Long Nose
No
WBB3191135$25.95
Williams® Needle Nose Plier, Plastic Dipped Handle, 7"L, Blue
Blue
Plastic Dipped
Serrated
7 in
Long Nose
No
WBB3191131$24.50
Stanley 84-032 8-1/4" Long Nose Cutting Plier
Black/Yellow
Comfort Grip
Serrated
8-1/4 in
Long Nose Cutting
Yes
Ships Same Day
WBB983428
$15.75
Beta 1162MQ Extra-Long Flat Knurled Nose Pliers, 6-5/16"L
Red
Slip-Proof
Flat
6-5/16 in
Long Nose
Yes
WBB3196403$74.95
Beta 1162G Extra-Long Flat Knurled Nose Pliers, 6-5/16"L
Black
Slip-Proof
Flat
6-5/16 in
Long Nose
Yes
WBB3196404$31.95
Stanley 89-870 FatMax® 8-1/16" Long Nose Plier
Black/Yellow
Comfort Grip
Serrated
8-1/16 in
Long Nose
Yes
Ships Same Day
WBB983233
$20.25
Bahco® ERGO™ Snipe Nose Plier w/ Insulated Handles, 6-1/4"L, Red/Yellow
Multi-colored
Molded Polymer
Serrated
6-1/4 in
Long Nose
Yes
WBB3191144$37.95
Jameson Tools 1000V Insulated Long-Nose Pliers, 8"
Orange
Plastic Dipped
Flat/Serrated
8 in
Long Nose
Yes
WBB3081756$79.95
Showing 1-10 of 22 results
Bent Long Nose Pliers

Bent Long Nose Pliers

Spring Assisted Long Nose Pliers

Spring Assisted Long Nose Pliers