Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2948141

MPN #: 1060-0431-3446

Allpoints 1191011 Leg, 3/8-16, 2-1/2"H, Plst, Blk For Standard Keil

Product Description
  • Color: Black
  • Material: Plastic Heat Resistant
  • Height: 2 1/2" Adjustable 1"
  • Thread: 3/8-16 Mounting Stud
PRICE
$5.20

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1060-0431-3446
TypeCasters & Legs
BrandStandard Keil