- Material: Zinc Die-Cast
- Length: 3 1/2" Plate
- Width: 2 5/8" Plate
- Height: 6" Adjustable 1 1/8"
- Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4
- Caster Type: Plate
Allpoints 1191035 Leg, 6"H, Znc, Np, 3.5" Plt For Standard Keil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1064-0641-1680 |
| Type | Casters & Legs |
| Brand | Standard Keil |