Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949481

MPN #: 1191058

Allpoints 1191058 Foot, Znc, F/ 1-1/2"Od Sq

Product Description
    Material: Zinc Die-Cast
  • Height: 1 1/4 To 2 3/8" Height Adjustment
  • Load Capacity: 2000 Lb
  • Outer Diameter: 1 1/2" Square Tubing
PRICE
$11.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1191058
TypeCasters & Legs
BrandAllPoints