Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947478

MPN #: 1191083

Allpoints 1191083 Leg, Flanged, 3/8-16, 4"H, Np Leg

Product Description
  • Color: Black
  • Material: Thermoplastic | Nickel Foot
  • Height: 4" Adjustable 1 1/4"
  • Load Capacity: 8000 Lb Per Set Of 4
  • Plating: Nickel-Plated
  • Thread: 3/8-16 Mounting Stud
PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1191083
TypeCasters & Legs
BrandAllPoints