Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949101

MPN #: 1191097

Allpoints 1191097 Foot, Gry Plst, F/1-1/2"Od Rd

Product Description
  • Color: Gray
  • Material: Plastic Body | Stainless Steel Clad Foot
  • Height: 1 1/2 To 2 3/4" Height Adjustment
  • Load Capacity: 1000 Lb
  • Outer Diameter: 1 1/2" Round Tubing
  • Nsf Certified: Y
PRICE
$9.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1191097
TypeCasters & Legs
BrandAllPoints