Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Randell

Model # :WBB2950222

MPN #: HD LEG0303

Allpoints 1191101 Foot, Rd, Stainless Steel, F/1-5/8"Od Rd For Randell

Product Description
    Material: Stainless Steel
  • Height: 1 1/2" Adjustable
  • Load Capacity: 2000 Lb
  • Outer Diameter: 1 5/8" Tubing
PRICE
$13.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHD LEG0303
TypeCasters & Legs
BrandRandell