11"W X 7"H Acrylic Sign Holder W/ 3/8" Fitting - Clear - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Attractive acrylic sign holder has chrome channel for added stability. May be used with upright and base for countertop or floor. When used with stem, it may be mounted to most racks and merchandisers.
PRICE
$312.00 Sold in packages of 24 / $13.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 7 in |
Product Details
| Class | Acrylic Signholders |
| Material | Acrylic |
| Line | With Chrome Channel |
| Package Quantity | 24 |
| Description | Sign Holder |
| Color | Clear |
| Manufacturers Part Number | PJ711 |
| Brand | Econoco |