- Flat, Uniform Clamping Force - Swivel pads provide more surface contact than fixed points, offering a more secure and gentler hold for a variety of materials, including those with soft or uneven surfaces
- Pull-to-Release Lever - Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
- Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands
- Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle
- High-Strength Rivets- Clamping force at the jaws directly depends on the strength and integrity of the clamp's three main rivets, which together make up the 4-point mechanical structure of the clamp. To make sure ours can withstand high shear forces, these rivets are made from tough 4135 chromium molybdenum steel
- Strong Jaws - The jaws are made from 6140 chromium vanadium steel, an alloy that offers toughness, machinability, and corrosion resistance
- Durable Nickel-Plated Finish- Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion
Tekton 12-11/16" Locking C-Clamp with Swivel Pad
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-11/16 in |
| Jaw Capacity | 3-5/8 in |
Product Details
| Handle Material | Steel |
| Type | Locking Clamp |
| Jaw Surface | Flat |
| Number of Pieces | 1 |
| Wire Cutter | No |
| Spring Loaded | Yes |
| Jaw Shape | Swivel Pad |
| Handle Type | Lever, Pliers |
| Style | C-Clamp |
| Insulated | No |
| Country of Origin | Taiwan |
| Handle Color Family | Silver |
| Manufacturers Part Number | CLC11011 |
| Handle Style | One-Hand Release |
| Brand | Tekton |